
Occupancy Sensor Switch, Dual-Circuit, Almond
Item #: 0312345
Cat #: MS-A202-AL
UPC: 784276089784
$ 123.81 EA
Company wide:
0
in stock
Documents & Guides
Maestro Dual Technology, Dual-Circuit Occupancy Sensor Switch, Applies Exclusive XCT Technology For Minor and Fine Motion Detection, Meets Title 24 Requirements, For Multi-Level Lighting, Color: Almond.
Overview
Maestro Dual Technology, Dual-Circuit Occupancy Sensor Switch, Applies Exclusive XCT Technology For Minor and Fine Motion Detection, Meets Title 24 Requirements, For Multi-Level Lighting, Color: Almond.
Maestro Dual Technology (Dual Tech), dual-circuit occupancy sensor switch, applies exclusive XCT Technology for minor and fine motion detection. Meets Title 24requirements for multi-level lighting in almond
Also known as: 784276089784, MS-A202-AL, LUTMSA202AL
Specifications
| Type: | Switch, Ultrasonic, Passive Infrared (PIR), Sensor |
| Family / Style: | Maestro |
| Color: | Almond |
| Volts AC Range: | 120 - 277 |
| Type: | Switch, Ultrasonic, Passive Infrared (PIR), Sensor |
| Color: | Almond |
| Family / Style: | Maestro |
| Volts AC Range: | 120 - 277 |