Single Circuit Vacancy Sensor, Ivory

Item #: 0312322

Cat #: MS-A102-V-IV

UPC: 784276089623

$ 98.66 EA
Company wide:
0 in stock
Documents & Guides
Single Circuit Vacancy Sensor, 120-277V, 6A Lighting, 4.4A Fan, Color: Ivory

Overview

Single Circuit Vacancy Sensor, 120-277V, 6A Lighting, 4.4A Fan, Color: Ivory

Maestro Dual Technology (Dual Tech) vacancy sensor switch, applies exclusive XCTTechnology for minor and fine motion detection in ivory

Also known as: 784276089623, MS-A102-V-IV, LUTMSA102VIV

Specifications

Amps: 6, 4.400
Family / Style: Maestro
Type: Single-Pole, Vacancy, Multi-Location
Color: Ivory
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Volts AC Range: 120 - 277
Amps: 6, 4.400
Type: Single-Pole, Vacancy, Multi-Location
Mounting: Knuckle
Light Technology: Halogen
Family / Style: Maestro
Color: Ivory
Dimmable: Yes
Volts AC Range: 120 - 277