Single Circuit Vacancy Sensor, Brown

Item #: 0312311

Cat #: MS-A102-V-BR

UPC: 784276089555

$ 98.66 EA
Company wide:
0 in stock
Documents & Guides
Single Circuit Vacancy Sensor, 120-277V, 6A Lighting, 4.4A Fan, Color: Brown

Overview

Single Circuit Vacancy Sensor, 120-277V, 6A Lighting, 4.4A Fan, Color: Brown

Maestro Dual Technology (Dual Tech) vacancy sensor switch, applies exclusive XCTTechnology for minor and fine motion detection in brown

Also known as: 784276089555, MS-A102-V-BR, LUTMSA102VBR

Specifications

Amps: 6, 4.400
Color: Brown
Family / Style: Maestro
Type: Single-Pole, Vacancy, Multi-Location
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Volts AC Range: 120 - 277
Amps: 6, 4.400
Family / Style: Maestro
Mounting: Knuckle
Light Technology: Halogen
Color: Brown
Type: Single-Pole, Vacancy, Multi-Location
Dimmable: Yes
Volts AC Range: 120 - 277