Single Circuit Vacancy Sensor, Black

Item #: 0312309

Cat #: MS-A102-V-BL

UPC: 784276089548

$ 98.66 EA
Company wide:
0 in stock
Documents & Guides
Single Circuit Vacancy Sensor, 120-277V, 6A Lighting, 4.4A Fan, Color: Black

Overview

Single Circuit Vacancy Sensor, 120-277V, 6A Lighting, 4.4A Fan, Color: Black

Maestro Dual Technology (Dual Tech) vacancy sensor switch, applies exclusive XCTTechnology for minor and fine motion detection in black

Also known as: 784276089548, MS-A102-V-BL, LUTMSA102VBL

Specifications

Amps: 6, 4.400
Family / Style: Maestro
Color: Black
Type: Single-Pole, Vacancy, Multi-Location
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Volts AC Range: 120 - 277
Amps: 6, 4.400
Color: Black
Mounting: Knuckle
Light Technology: Halogen
Family / Style: Maestro
Type: Single-Pole, Vacancy, Multi-Location
Dimmable: Yes
Volts AC Range: 120 - 277