Jumper Bar, Type: BJDL5.10

Item #: 0312303

Cat #: 0291 110.26

UPC: 662019971018

$ 12.32 EA
Company wide:
0 in stock
Documents & Guides
Assembled Jumper Bar with IP20 Protection. 10 Pole. 24 Amp. Type: BJDL5.10. Used with 2.5 mm Blocks.

Overview

Assembled Jumper Bar with IP20 Protection. 10 Pole. 24 Amp. Type: BJDL5.10. Used with 2.5 mm Blocks.

10 pole type BJDL5.10, 24 amp assembled jumper bar

Also known as: 662019971018, 0291 110.26, ENT1SNA291110R2600

Specifications

Amps: 24
Type: Assembled, Jumper Bar
Family / Style: Entrelec
Amps: 24
Family / Style: Entrelec
Type: Assembled, Jumper Bar