2 Pole Jumper Bar

Item #: 0312301

Cat #: 0291 102.23

UPC: 662019970950

$ 2.56 EA
Company wide:
52 in stock
Documents & Guides
Jumper Bar. 2 Pole. Type: BJDL5. Used with Spring Terminal Blocks with 5mm Spacing.

Overview

Jumper Bar. 2 Pole. Type: BJDL5. Used with Spring Terminal Blocks with 5mm Spacing.
Also known as: 662019970950, 0291 102.23, ENT1SNA291102R2300

Specifications

Type: Jumper Bar
Family / Style: Entrelec
Type: Jumper Bar
Family / Style: Entrelec