Water Heater Element, 240V

Item #: 0312295

Cat #: FR100

UPC: 650737011000

Company wide:
0 in stock
Documents & Guides
4500 Watt 240 Volt Screw-In Type Water Heater Element, High Watt Density

Overview

4500 Watt 240 Volt Screw-In Type Water Heater Element, High Watt Density
Also known as: 650737011000, FR100, FNTFR100

Specifications

CFM: 120
Volts AC: 120
Material: Plastic
Diameter: 4 in
CFM: 120
Material: Plastic
Volts AC: 120
Diameter: 4 in