Occupancy/Vacancy Sensor, 6A Lighting, Almond

Item #: 0312278

Cat #: MS-A102-AL

UPC: 784276086790

$ 98.66 EA
Company wide:
0 in stock
Documents & Guides
Maestro Occupancy/Vacancy Sensor, 120-277V, 6A Lighting, 4.4A Fan, Single-Pole, Controls all Lighting and Fan Loads, No Neutral Required. Color: Almond.

Overview

Maestro Occupancy/Vacancy Sensor, 120-277V, 6A Lighting, 4.4A Fan, Single-Pole, Controls all Lighting and Fan Loads, No Neutral Required. Color: Almond.

Maestro Dual Technology (Dual Tech) occupancy sensor switch, applies exclusive XCT Technology for minor and fine motion detection in almond

Also known as: 784276086790, MS-A102-AL, LUTMSA102AL

Specifications

Amps: 6, 4.400
Family / Style: Maestro
Poles: 1
Type: Single-Pole, Occupancy, Vacancy, Multi-Location
Color: Almond
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Volts AC Range: 120 - 277
Amps: 6, 4.400
Poles: 1
Color: Almond
Dimmable: Yes
Volts AC Range: 120 - 277
Family / Style: Maestro
Type: Single-Pole, Occupancy, Vacancy, Multi-Location
Mounting: Knuckle
Light Technology: Halogen