LUT MRF2S-2S8A-1OW ENRGY RTROFT KT

Item #: 0312277

Cat #: MRF2S-2S8A-1OW

UPC: 784276150613

Company wide:
0 in stock
Documents & Guides
LUT MRF2S-2S8A-1OW ENERGY RET

Overview

LUT MRF2S-2S8A-1OW ENERGY RET

Maestro Wireless Simple Energy Retrofit package with 2 8A switches and 1 occupancy/vacancy sensor, wall-mount, Vive enabled

Also known as: 784276150613, MRF2S-2S8A-1OW, LUTMRF2S2S8A1OW

Specifications

Family / Style: Maestro
Mounting: Surface
Poles: 1
Color: White
Amps: 8
Type: Wall Sensor
Family / Style: Maestro
Poles: 1
Amps: 8
Mounting: Surface
Color: White
Type: Wall Sensor