LUT MRF2S-1S8A-1VC ENERGY RETROFIT

Item #: 0312276

Cat #: MRF2S-1S8A-1VC

UPC: 784276150606

Company wide:
0 in stock
Documents & Guides
LUT MRF2S-1S8A-1VC ENERGY RET

Overview

LUT MRF2S-1S8A-1VC ENERGY RET

Energi TriPak package, Includes: 1 Maestro Wireless 8A no neutral switch, 1 Claro 1-gang faceplate, 1 Radio Powr Savr wireless CLNG mount vacancy sensor. Vive enabled

Also known as: 784276150606, MRF2S-1S8A-1VC, LUTMRF2S1S8A1VC

Specifications

Family / Style: Maestro
Mounting: Surface
Poles: 1
Color: White
Amps: 8
Type: Ceiling Sensor
Family / Style: Maestro
Poles: 1
Amps: 8
Mounting: Surface
Color: White
Type: Ceiling Sensor