LUT MRF2S-1S8A-1OW ENRGY RTRO FT KT

Item #: 0312274

Cat #: MRF2S-1S8A-1OW

UPC: 784276150590

Company wide:
0 in stock
Documents & Guides
LUT MRF2S-1S8A-1OW ENRGY RTRO

Overview

LUT MRF2S-1S8A-1OW ENRGY RTRO

Maestro Wireless Simple Energy Retrofit package with 1 8A switch and 1 occupancy/vacancy sensor, wall-mount, Vive enabled

Also known as: 784276150590, MRF2S-1S8A-1OW, LUTMRF2S1S8A1OW

Specifications

Family / Style: Maestro
Mounting: Surface
Poles: 1
Color: White
Amps: 8
Type: Wall Sensor
Family / Style: Maestro
Poles: 1
Amps: 8
Mounting: Surface
Color: White
Type: Wall Sensor