LUT MRF2S-1S8A-1OH ENRGY RTRO FIT K

Item #: 0312272

Cat #: MRF2S-1S8A-1OH

UPC: 784276150576

Company wide:
0 in stock
Documents & Guides
LUT MRF2S-1S8A-1OH ENRGY RTRO

Overview

LUT MRF2S-1S8A-1OH ENRGY RTRO

Maestro Wireless Simple Energy Retrofit Package, includes occupancy/vacancy sensor, corner-mount, Vive enabled

Also known as: 784276150576, MRF2S-1S8A-1OH, LUTMRF2S1S8A1OH

Specifications

Family / Style: Maestro
Mounting: Surface
Poles: 1
Color: White
Amps: 8
Type: Hallway Sensor
Family / Style: Maestro
Poles: 1
Amps: 8
Mounting: Surface
Color: White
Type: Hallway Sensor