Wireless Dimmer, 6A, Digital Fade, Maestro, Biscuit

Item #: 0312240

Cat #: MRF2-F6AN-DV-BI

UPC: 027557792349

$ 221.42 EA
Company wide:
0 in stock
Documents & Guides
Maestro Digital Fade Dimmer, 120/277V, 6A, Multi-Location/Single-Pole, 3-Wire Fluorescent Ballasts, Wireless Capable, Biscuit

Overview

Maestro Digital Fade Dimmer, 120/277V, 6A, Multi-Location/Single-Pole, 3-Wire Fluorescent Ballasts, Wireless Capable, Biscuit

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557792349, MRF2-F6AN-DV-BI, LUTMRF2F6ANDVBI

Specifications

Amps: 6
Family / Style: Maestro
Poles: 1
Type: Single-Pole, Wireless, Decorator, Multi-Location
Color: Biscuit
Mounting: Knuckle
Volts AC Range: 120 - 277
Amps: 6
Poles: 1
Color: Biscuit
Volts AC Range: 120 - 277
Family / Style: Maestro
Type: Single-Pole, Wireless, Decorator, Multi-Location
Mounting: Knuckle