Rees 00662-002 Switch,rees,action:

Item #: 0312236

Cat #: 00662-002

UPC: 648671600022

Company wide:
0 in stock
Documents & Guides
Rees; Switch; Action: Momentary, Slow-make/slow-break; Contact Configuration: #09 No + Nc; Actuator: Hand Operated; Operating Temperature: 0 To +55 Deg C; Note:operating Temperatures At 0 Deg C Are Based On The Absence Of Freezing Moistureand Liquids; Inrush Current: 60, 30, 15, 12 Amp; Mechanical Life: 1000000 Operations; Storage Temperature: -40 To +85 Deg C; NEMA Rating: 12/13; Wire Size: 14/2awg Stranded; Operating Force: 4.800 Lb; Positive Opening Contact: Yes; Iec Rating: Utilization = A 600, Ac 15, N 300, Dc 13, Ue = 600 Vac; Ue = 250 Vdc, Ui = 600 Vac, Uimp = 2.5 Kv; Ith = 10 Amp; Plunger Size: 2.250 In; Plunger Style: Mushroom; Old Catalog Number: 662; Ip: 65; Cover: Yellow, Dry Powder Painted, Die Cast Zinc; Plunger: Red, Dupont Delrin 100st Acetal; Contact Finish: Gold Plated;normal Potential: 110 - 120 Vac, 220 - 240 Vac, 440 - 480 Vac, 550 - 600 Vac Power Factor 0.35 Or Less; 115 - 125 Vdc, 230 - 250 Vdc Inductive Loads As Specified In Section 125 Of Industrial Control Devices, Controllers And Assemblies, Ansi/ NEMA Ics 2-1988; Normal Current: 6, 3, 1.5, 1.2, 2.2, 1.1 Amp

Overview

Rees; Switch; Action: Momentary, Slow-make/slow-break; Contact Configuration: #09 No + Nc; Actuator: Hand Operated; Operating Temperature: 0 To +55 Deg C; Note:operating Temperatures At 0 Deg C Are Based On The Absence Of Freezing Moistureand Liquids; Inrush Current: 60, 30, 15, 12 Amp; Mechanical Life: 1000000 Operations; Storage Temperature: -40 To +85 Deg C; NEMA Rating: 12/13; Wire Size: 14/2awg Stranded; Operating Force: 4.800 Lb; Positive Opening Contact: Yes; Iec Rating: Utilization = A 600, Ac 15, N 300, Dc 13, Ue = 600 Vac; Ue = 250 Vdc, Ui = 600 Vac, Uimp = 2.5 Kv; Ith = 10 Amp; Plunger Size: 2.250 In; Plunger Style: Mushroom; Old Catalog Number: 662; Ip: 65; Cover: Yellow, Dry Powder Painted, Die Cast Zinc; Plunger: Red, Dupont Delrin 100st Acetal; Contact Finish: Gold Plated;normal Potential: 110 - 120 Vac, 220 - 240 Vac, 440 - 480 Vac, 550 - 600 Vac Power Factor 0.35 Or Less; 115 - 125 Vdc, 230 - 250 Vdc Inductive Loads As Specified In Section 125 Of Industrial Control Devices, Controllers And Assemblies, Ansi/ NEMA Ics 2-1988; Normal Current: 6, 3, 1.5, 1.2, 2.2, 1.1 Amp
Also known as: 648671600022, 00662-002, REE00662002

Specifications

Size: 25 mm, 25
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Size: 25 mm, 25
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4