1/2" Max-Loc® 90° Cord Grip, 0.562-0.625"

Item #: 0312208

Cat #: 5535

UPC: 786788721626

$ 18.53 EA
Company wide:
0 in stock
Documents & Guides
Max-Loc® Cord-Sealing Grip, Strain Relief, 90° Male, Nylon Body, Thread Size: 1/2 Inch NPT, Cable Diameter Range: 0.562 Inch - 0.625 Inch.

Overview

Max-Loc® Cord-Sealing Grip, Strain Relief, 90° Male, Nylon Body, Thread Size: 1/2 Inch NPT, Cable Diameter Range: 0.562 Inch - 0.625 Inch.
Also known as: 786788721626, 5535, WOO5535

Specifications

Diameter: 1/2 in
Material: Nylon
Diameter Range: 0.562 - 0.625 in
Diameter: 1/2 in
Diameter Range: 0.562 - 0.625 in
Material: Nylon