2A, 32 VAC/DC, ATO Series Fast-Acting Fuse

Item #: 0312196

Cat #: ATO002

UPC: 079458007244

$ 1.68 EA
Company wide:
0 in stock
Documents & Guides
2 Amp Fuse, Fast-Acting, North American Style, Brand or Series: ATO, Type: Blade, Voltage Rating: 32 VAC/DC, Interrupting Rating: 1000 Amp VAC, Dimensions: 18.80 Height x 5.10 Width x 19.10 Length mm, Features: Fast Acting, Material: Colored Thermoplastic Housing.

Overview

2 Amp Fuse, Fast-Acting, North American Style, Brand or Series: ATO, Type: Blade, Voltage Rating: 32 VAC/DC, Interrupting Rating: 1000 Amp VAC, Dimensions: 18.80 Height x 5.10 Width x 19.10 Length mm, Features: Fast Acting, Material: Colored Thermoplastic Housing.

Patented and introduced in 1976 by Littelfuse, it became the international fuse standard by 1981. It is currently found on most cars, trucks, buses and off road vehicles worldwide. Features Littelfuse designed industry standard color coding to indicate amp rating. Voltage Rating Characteristics:

Also known as: 079458007244, ATO002, LFUATO002

Specifications

Speed: Fast Acting
Volts DC: 32
Mounting: Socket
Color: Gray
Amps: 2
Volts AC: 32
Standards: California Proposition 65
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Mounting: Socket
Amps: 2
Standards: California Proposition 65
Interrupt Rating AC: 1 kA
Volts DC: 32
Color: Gray
Volts AC: 32
Interrupt Rating DC: 1 kA