Wireless Dimmer, 600W, Digital Fade, Midnight

Item #: 0312146

Cat #: MRF2-6MLV-MN

UPC: 027557667395

Company wide:
0 in stock
Documents & Guides
Maestro Digital Fade Dimmer, 600W/VA, 120V, Multi-Location/Single-Pole, Incandescent/Halogen, Magnetic Low Voltage, Wireless Capable, Midnight

Overview

Maestro Digital Fade Dimmer, 600W/VA, 120V, Multi-Location/Single-Pole, Incandescent/Halogen, Magnetic Low Voltage, Wireless Capable, Midnight

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557667395, MRF2-6MLV-MN, LUTMRF26MLVMN

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Color: Midnight
Type: Low Voltage, Magnetic, Single-Pole, Wireless, Decorator, Multi-Location
Poles: 1
Mounting: Knuckle
Light Technology: Halogen, Incandescent
Wattage: 600
Family / Style: Maestro
Type: Low Voltage, Magnetic, Single-Pole, Wireless, Decorator, Multi-Location
Mounting: Knuckle
Volts AC: 120
Color: Midnight
Poles: 1
Light Technology: Halogen, Incandescent