Twist-On Honey Comb Disk Light Trim, 2-1/2", Black
Item #:
0312144
Cat #:
9452-12
UPC:
785652945212
Call for price
Company wide:
0
in stock
Sustainable
Documents & Guides
Sea Gull Lighting; Honey Comb Trim; Lx Disk Light; Size: 2-1/2 In Diameter; Height: 1/4 In; Material: Polycarbonate Trim, Anodized Aluminum Baffle; Finish: Black Trim, Black Baffle
Overview
Sea Gull Lighting; Honey Comb Trim; Lx Disk Light; Size: 2-1/2 In Diameter; Height: 1/4 In; Material: Polycarbonate Trim, Anodized Aluminum Baffle; Finish: Black Trim, Black Baffle
Also known as: 785652945212, 9452-12, SEA945212
Specifications
Color: | Black |
Diameter: | 2 1/2 in |
Light Technology: | LED |
Color: | Black |
Light Technology: | LED |
Diameter: | 2 1/2 in |
Customer Reviews
No reviews for this product
(0)