Wireless Dimmer, 600W, Digital Fade, Hot

Item #: 0312142

Cat #: MRF2-6MLV-HT

UPC: 027557667371

Company wide:
0 in stock
Maestro Digital Fade Dimmer, 600W/VA, 120V, Multi-Location/Single-Pole, Incandescent/Halogen, Magnetic Low Voltage, Wireless Capable, Hot

Overview

Maestro Digital Fade Dimmer, 600W/VA, 120V, Multi-Location/Single-Pole, Incandescent/Halogen, Magnetic Low Voltage, Wireless Capable, Hot

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557667371, MRF2-6MLV-HT, LUTMRF26MLVHT

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Type: Low Voltage, Magnetic, Single-Pole, Wireless, Decorator, Multi-Location
Poles: 1
Color: Hot
Mounting: Knuckle
Light Technology: Halogen, Incandescent
Wattage: 600
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Volts AC: 120
Type: Low Voltage, Magnetic, Single-Pole, Wireless, Decorator, Multi-Location
Color: Hot
Light Technology: Halogen, Incandescent