Safety Switch, 400A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 4X

Item #: 0312102

Cat #: DH365UWK

UPC: 782114366110

$ 25448.26 EA
Company wide:
0 in stock
Documents & Guides
400 Amp, 3-Pole, Heavy Duty, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4x, Stainless Steel

Overview

400 Amp, 3-Pole, Heavy Duty, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4x, Stainless Steel

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Enhanced safety and feature options include viewing windows, visible blades, interlocked receptacles, integral surge protection and exterior voltage indicators.

Also known as: 782114366110, DH365UWK, CUTDH365UWK

Specifications

Poles: 3
Volts DC: 250
Type: Disconnect, Non-Fusible
Amps: 400
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Type: Disconnect, Non-Fusible
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 400
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X