40 Watt Incandescent Bulb, 120V, S-11, Clear

Item #: 0312094

Cat #: 40S11N-120V-I

UPC:

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, 40W, 120V, Bulb: S11, Filament: C-7A, Lumens: 440, Base: Intermediate Screw (E17). Finish: Clear.

Overview

Miniature Incandescent Lamp, 40W, 120V, Bulb: S11, Filament: C-7A, Lumens: 440, Base: Intermediate Screw (E17). Finish: Clear.
Also known as: 40S11N-120V-I, CUR40S11N1

Specifications

Color: Clear
Type: Miniature
Volts AC: 120
Wattage: 40
Shape: S11 (Straight)
Base: Intermediate Screw (E17)
Light Technology: Incandescent
Color: Clear
Volts AC: 120
Shape: S11 (Straight)
Light Technology: Incandescent
Type: Miniature
Wattage: 40
Base: Intermediate Screw (E17)