Fender Washer, Stainless Steel, 1/4" X 1-1/4"

Item #: 0312032

Cat #: FENWS14114

UPC: 781002699101

$ 0.93 EA
Company wide:
5,406 in stock
Documents & Guides
Fender Washer. Size: 1/4"x1-1/4". Stainless Steel. Package Quantity: 100. *Dottie Part # 69910.*

Overview

Fender Washer. Size: 1/4"x1-1/4". Stainless Steel. Package Quantity: 100. *Dottie Part # 69910.*

Stainless Steel Fender Washers differ from Stainless Steel Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a fender washer can be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole.

Also known as: 781002699101, FENWS14114, 14114FWSS

Specifications

Length: 1 1/4 in
Diameter: 1/4 in
Material: Stainless Steel
Length: 1 1/4 in
Material: Stainless Steel
Diameter: 1/4 in