LED Floodlight, 40K, 120-277V, Carbon Bronze

Item #: 0311984

Cat #: NFFLD-C40-T

UPC: 080083801183

$ 686.77 EA
Company wide:
33 in stock
Documents & Guides
Night Falcon LED Floodlight, 129 Watt, 4000K, 120-277V, 6x6, Trunnion, Carbon Bronze

Overview

Night Falcon LED Floodlight, 129 Watt, 4000K, 120-277V, 6x6, Trunnion, Carbon Bronze

The Night Falcon™ LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a costeffective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation to insure longevity of both the fixture and the LEDs. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, building facade lighting, accent and signage lighting in both commercial and industrial applications. The Night Falcon luminaire is UL/cUL listed for wet locations and is IP66 rated.

Also known as: 080083801183, NFFLD-C40-T, LMKNFFLDC40T

Specifications

Lumens: 16900
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Color: Bronze
Wattage: 128
Light Technology: LED
Lumens: 16900
Mounting: Trunnion
Wattage: 128
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED