Relay, Machine Tool, D26, 8P, 4NO/4NC, 120VAC Coil, 600VAC Rated

Item #: 0311861

Cat #: D26MR44A

UPC: 782113180816

$ 888.98 EA
Company wide:
0 in stock
Documents & Guides
Relay, Machine Tool, Mechanical Latch, D26 Series, 8-Pole, 4 Normally Open, 4 Normally Closed, Form B, Convertible Contacts, 120 Volt AC Coil, 10 Amp

Overview

Relay, Machine Tool, Mechanical Latch, D26 Series, 8-Pole, 4 Normally Open, 4 Normally Closed, Form B, Convertible Contacts, 120 Volt AC Coil, 10 Amp
Also known as: 782113180816, D26MR44A, CUTD26MR44A

Specifications

Volts AC Control: 120
Amps: 10
Poles: 8
Mounting: Surface
Type: Power Relay
Volts AC Control: 120
Poles: 8
Type: Power Relay
Amps: 10
Mounting: Surface