Reciprocating Saw Blade, 12"

Item #: 0311686

Cat #: 48-00-5027

UPC: 045242083022

$ 24.97 EA
Company wide:
51 in stock
Documents & Guides
Reciprocating Saw Blade, Sawzall, The Ax, 5 TPI, Length: 12", Includes: (5) Blades.

Overview

Reciprocating Saw Blade, Sawzall, The Ax, 5 TPI, Length: 12", Includes: (5) Blades.

The Ax™ SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market.

Also known as: 045242083022, 48-00-5027, MIL48005027

Features & Benefits

  • Nail Guard™: ordinary teeth deliver either speed or durability - Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture
  • Fang Tip™: ordinary tips bounce or skate on the work piece - Fang Tip™ bites into the wood on first contact
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability
  • The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
  • Matrix II bi-metal teeth for greater durability

Specifications

Type: Reciprocating Saw Blade, 5 TPI
Length: 12 in
Type: Reciprocating Saw Blade, 5 TPI
Length: 12 in