Oxide Inhibitor

Item #: 0311544

Cat #: DE-OX-5CC

UPC: 783669966275

$ 1.79 EA
Company wide:
0 in stock
DE-OX® Oxide Inhibitor, Petroleum Base, 5 CC Packet

Overview

DE-OX® Oxide Inhibitor, Petroleum Base, 5 CC Packet
Also known as: 783669966275, DE-OX-5CC, ILSDEOX5CC

Features & Benefits

  • Provides air-tight seal around conductor preventing oxides from forming
  • Available in non-grit, zinc, and copper formulas
  • Non-Grit formula is suitable for aluminum and copper terminations
  • Zinc formula contains flecks of zinc for improved pull-out strength and reduced operating temperatures for aluminum and copper terminations
  • Copper formula contains flecks of copper for improved pull-out strength and reduced operating temperatures for copper terminations

Specifications

Color: Green
Type: Inhibitor
Size: 5
Standards: California Proposition 65
Color: Green
Size: 5
Type: Inhibitor
Standards: California Proposition 65