12/3 w/Ground, MC, Aluminum Armor, Solid

Item #: 0311473

Cat #: 123MCAGBLUREDWHT

UPC: 077680351777

$ 2.07 FT
Company wide:
0 in stock
12/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Blue, Red, White, Green. O.D.: .485"

Overview

12/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Blue, Red, White, Green. O.D.: .485"

Metal Clad Cable (Type MC) has a new look. Its armor profile is flatter, smoother and easier to install through metal studs and ceilings. No more backbreaking pulls. No more damaged studs. Just a smoother, faster experience.

Also known as: 077680351777, 123MCAGBLUREDWHT

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600
Package Type: Coil