CAT5e RJ-45 8P8C Modular Plugs, 25/Card

Item #: 0311402

Cat #: 85-346

UPC: 783250853465

$ 0.74 EA
Company wide:
125 in stock
Documents & Guides
Modular Plug, RJ-45, 8P8C, Cat 5E, Unshielded, Solid Cable, 24 AWG, Includes: (25) Plugs Per Bag

Overview

Modular Plug, RJ-45, 8P8C, Cat 5E, Unshielded, Solid Cable, 24 AWG, Includes: (25) Plugs Per Bag

CAT5e 8P8C (eight position/eight contact) modular plug connectors which support TIA/EIA standards for twisted pair cabling up to 100 MHz. IDEAL modular plugs are designed to work seamlessly with the IDEAL Telemaster™ and FT-45™ series of modular plug crimp tools. Plugs are designed and manufactured to support all 100Ω cable wiring schemes including the widely used TIA-568A and TIA-568B configurations. IDEAL modular plugs are manufactured to strict industry standards and tolerances that utilize traditional preparation and termination methods. These proven and preferred methods allow for improved compatibility among manufacturers and devices around the world without the need for special tooling or preparation methods and eliminate the risk of shorts and crosstalk often associated with open end or feed through type connectors.

Also known as: 783250853465, 85-346, IDE85346

Specifications

Color: Clear
Standards: California Proposition 65
Connector Type: CAT 5E
Color: Clear
Connector Type: CAT 5E
Standards: California Proposition 65