20­MTW­STR­YELLOW 500FT

Item #: 0311276

Cat #: 20MTWSTRYELX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
20­MTW­STR­YELLOW 500FT

Overview

20­MTW­STR­YELLOW 500FT
Also known as: 20MTWSTRYELX500

Specifications

Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Gauge: 20 AWG
Stranding: Stranded
Material: Copper
Conductors: 1
Gauge: 20 AWG
Volts AC: 600
Color: Yellow
Stranding: Stranded