Preset Timer, Maestro, 30 Minutes, White

Item #: 0311260

Cat #: MA-T530GH-WH

UPC: 027557663250

Company wide:
0 in stock
Documents & Guides
Preset Timer, Maestro Series, Eco-Timer, SPST, 30 Minutes, 120V, 5A, 600W, Color: White. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting. ***Clamshell Packaging***

Overview

Preset Timer, Maestro Series, Eco-Timer, SPST, 30 Minutes, 120V, 5A, 600W, Color: White. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting. ***Clamshell Packaging***

Maestro Countdown Timer, Eco-timer Control Switch, Single-pole, no neutral required, 120V/600W/VA (lights) or 3A (fans) clamshell packaging in white

Also known as: 027557663250, MA-T530GH-WH, LUTMAT530GHWH

Specifications

Wattage: 600
Amps: 5
Volts AC: 120
Family / Style: Maestro
Type: Preset, Single-Pole, Electronic Timer Switch
Color: White
Mounting: Knuckle
Wattage: 600
Volts AC: 120
Type: Preset, Single-Pole, Electronic Timer Switch
Mounting: Knuckle
Amps: 5
Family / Style: Maestro
Color: White