Preset Timer, Maestro, 30 Minutes, Almond

Item #: 0311256

Cat #: MA-T530G-AL

UPC: 027557663243

Company wide:
0 in stock
Preset Timer, Maestro Series, Eco-Timer, SPST, 30 Minutes, 120V, 5A, 600W, Color: Almond. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.

Overview

Preset Timer, Maestro Series, Eco-Timer, SPST, 30 Minutes, 120V, 5A, 600W, Color: Almond. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.

Maestro Countdown Timer, Eco-timer Control Switch, Single-pole, no neutral required, 120V/600W/VA (lights) or 3A (fans) in almond

Also known as: 027557663243, MA-T530G-AL, LUTMAT530GAL

Specifications

Wattage: 600
Amps: 5
Volts AC: 120
Family / Style: Maestro
Type: Preset, Single-Pole, Electronic Timer Switch
Color: Almond
Mounting: Knuckle
Wattage: 600
Volts AC: 120
Type: Preset, Single-Pole, Electronic Timer Switch
Mounting: Knuckle
Amps: 5
Family / Style: Maestro
Color: Almond