Corrosion Protection Tape, 10 mil, Printed, 2" x 100'

Item #: 0311255

Cat #: 210

UPC: 781002281405

$ 18.61 EA
Company wide:
1,347 in stock
Corrosion Protection Tape, Pipe Wrap, All-Weather, Printed. Size: 2" Width, 100' Length. Thickness: 10 mils. Color: Black. *Dottie Part # 28145.*

Overview

Corrosion Protection Tape, Pipe Wrap, All-Weather, Printed. Size: 2" Width, 100' Length. Thickness: 10 mils. Color: Black. *Dottie Part # 28145.*

Pipe Wrap is a polyvinyl, chloride film tape coated with a rubber resin adhesive that protects pipes, joints, conduit and couplings for overhead or direct burial applications. It is corrosion and puncture resistant.

Also known as: 781002281405, 210, DOT210, TIN MIL WRAP , TIN MIL , mill tape, TIN WRAP

Specifications

Width: 2 in
Length: 100 ft
Color: Black
Material: PVC
Width: 2 in
Color: Black
Length: 100 ft
Material: PVC