Incandescent/Halogen Dual Dimmer and Switch, Hot

Item #: 0311153

Cat #: MA-L3S25-HT

UPC: 027557289276

Company wide:
0 in stock
Documents & Guides
Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Hot

Overview

Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Hot

Maestro Incandescent/Halogen Dimmer and Switch, Single-pole, 120V/300W dimmer, 2.5A switch in hot

Also known as: 027557289276, MA-L3S25-HT, LUTMAL3S25HT

Specifications

Volts AC: 120
Family / Style: Maestro
Type: Combo, Decorator
Mounting: Surface
Wattage: 300
Color: Hot
Amps: 2.500
Light Technology: Halogen, Incandescent
Volts AC: 120
Type: Combo, Decorator
Wattage: 300
Amps: 2.500
Family / Style: Maestro
Mounting: Surface
Color: Hot
Light Technology: Halogen, Incandescent