
Vinyl Ins Snap Spad Term 12-10AWG, #8 Stud, 25/Box
Item #: 0311078
Cat #: 83-7081
UPC: 783250490097
$ 0.69 EA
Company wide:
0
in stock
Documents & Guides
Snap Spade Terminal, Locking Fork, Vinyl Insulated, Yellow, Wire Range: 12 - 10 AWG, Stud Size: 8. Package of 25.
Overview
Snap Spade Terminal, Locking Fork, Vinyl Insulated, Yellow, Wire Range: 12 - 10 AWG, Stud Size: 8. Package of 25.
Also known as: 783250490097, 83-7081, IDE837081
Specifications
| Size: | 8 |
| Material: | Vinyl |
| Standards: | California Proposition 65 |
| Color: | Yellow |
| Allowable Gauge Range: | 12 - 10 |
| Size: | 8 |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 12 - 10 |
| Material: | Vinyl |
| Color: | Yellow |