LUT MACL-153M-RHW-IV MAESTRO C.L RE

Item #: 0311065

Cat #: MACL-153M-RHW-IV

UPC: 784276010566

$ 74.82 EA
Company wide:
0 in stock
Documents & Guides
LUT MACL-153M-RHW-IV MAESTRO

Overview

LUT MACL-153M-RHW-IV MAESTRO

Maestro C.L Remote Kit, With Ivory Wallplate

Also known as: 784276010566, MACL-153M-RHW-IV, LUTMACL153MRHWIV

Specifications

Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: Ivory
Mounting: Knuckle
Type: Remote Kit
Volts AC: 120
Poles: 1
Mounting: Knuckle
Family / Style: Maestro
Color: Ivory
Type: Remote Kit