LUT MACL-153M-RHW-AL MAESTRO C.L RE

Item #: 0311064

Cat #: MACL-153M-RHW-AL

UPC: 784276010559

$ 74.82 EA
Company wide:
0 in stock
Documents & Guides
LUT MACL-153M-RHW-AL MAESTRO

Overview

LUT MACL-153M-RHW-AL MAESTRO

Maestro C.L Remote Kit, With Almond Wallplate

Also known as: 784276010559, MACL-153M-RHW-AL, LUTMACL153MRHWAL

Specifications

Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: Almond
Mounting: Knuckle
Type: Remote Kit
Volts AC: 120
Poles: 1
Mounting: Knuckle
Family / Style: Maestro
Color: Almond
Type: Remote Kit