
Device Box, 2-Gang, 500/700/2400 Series Raceway, Ivory
Item #: 0310978
Cat #: V2448-2
UPC: 786776037500
$ 40.52 EA
Company wide:
0
in stock
Documents & Guides
Steel, 2-Gang, Device Box, 2400 Series. Size: 1-3/4" Depth. Ivory.
Overview
Steel, 2-Gang, Device Box, 2400 Series. Size: 1-3/4" Depth. Ivory.
2400® Series Raceway is a single compartment raceway designed for communication or power applications and ideal for use in classrooms, offices, and hotel applications, or anywhere a small low profile raceway is needed. 2400D® Series Divided Raceway is a low profile steel raceway for use where a limited number of power and low voltage cables are required in the same raceway.
Also known as: 786776037500, V2448-2, WMDV24482
Specifications
| Color: | Ivory |
| Material: | Steel |
| Depth: | 1 3/4 in |
| Color: | Ivory |
| Depth: | 1 3/4 in |
| Material: | Steel |