
Thermo-Shrink® Hvy-Wl Ht Shnk 48"L, 1.1 OD, 5/Pk
Item #: 0310839
Cat #: 46-354
UPC: 783250463541
$ 58.66 EA
Company wide:
0
in stock
Documents & Guides
Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 48", Black, 1.1" Expanded I.D., .35" Recovered I.D., .12" Nominal Recovered Wall Thickness, Model TS-46-750, Rated for 600V, 90 Degree Celsius
Overview
Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 48", Black, 1.1" Expanded I.D., .35" Recovered I.D., .12" Nominal Recovered Wall Thickness, Model TS-46-750, Rated for 600V, 90 Degree Celsius
IDEAL, Heat Shrinkable Tube, Thermo-Shrink , Heavy-Wall Heat Shrink Tubing, Shrink Ratio: 3:1, Thickness: 0.120 IN, Length: 48 IN, Volume Resistivity: 1013 OHM-CM MIN, Dielectric Strength: 500 V/MIL (20 KV MINT), Continuous Operating Temperature: -55 To 110 DEG C, Minimum Shrink Temperature: 120 - 250 DEG C (200 DEG CRecommended), Low Temperature Flexibility: -55 DEG C, Heat Shock: No Cracks, Flowing Or Dripping (4 HR At 225 DEG C), Water Absorption: 0.5 PCT, Heat Aging: 500PCT (168 HR At 175 DEG C Tensile Strength Elongation); Cable Range: 1 - 3/0 AWG;Nominal Recoveredi.d. (max.): 0.350 IN; Expanded I.d. (min.): 1.100; Copper Corrosion: Non-Corrosive; Ultimate Elongation: 600 PCT Min.; Model: TS-46-1100
Also known as: 783250463541, 46-354, IDE46354
Specifications
| Color: | Black |
| Volts AC: | 600 |
| Length: | 48 in |
| Allowable Gauge Range: | 2 - 4/0 |
| Color: | Black |
| Length: | 48 in |
| Volts AC: | 600 |
| Allowable Gauge Range: | 2 - 4/0 |