Stripmaster® Lite, 12-18 AWG, Solid

Item #: 0310834

Cat #: 45-674

UPC: 783250456741

$ 88.57 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Ideal; Wire Stripper; Stripmaster; Standard; Wire Size: 12 - 18 Awg; Blade Type:knife Type; Stripping Range: Up To 7/8 In; Strip Hole Size: 096 In For 12 Awg, 085 In For 14 Awg, 073 In For 16 Awg, 061 In For 18 Awg, 12 & 14 Solid Wire, 16 &18 Stranded Wire

Overview

Ideal; Wire Stripper; Stripmaster; Standard; Wire Size: 12 - 18 Awg; Blade Type:knife Type; Stripping Range: Up To 7/8 In; Strip Hole Size: 096 In For 12 Awg, 085 In For 14 Awg, 073 In For 16 Awg, 061 In For 18 Awg, 12 & 14 Solid Wire, 16 &18 Stranded Wire
Also known as: 783250456741, 45-674, IDE45674

Specifications

Standards: California Proposition 65
Standards: California Proposition 65