BUSS FUSE WIRE .082 DIA.

Item #: 0310805

Cat #: BFW-20

UPC: 051712714556

$ 320.89 EA
Company wide:
0 in stock
Documents & Guides
Buss Fuse Wire 2.08" Diameter 1 LB. Spool

Overview

Buss Fuse Wire 2.08" Diameter 1 LB. Spool
Also known as: 051712714556, BFW-20, BUSBFW20

Specifications

Type: Fuse Wire
Amps: 20
Type: Fuse Wire
Amps: 20