Sign, Spanish, "Danger High Voltage", Adhesive

Item #: 0310789

Cat #: 44-865

UPC: 783250448654

$ 15.81 EA
Company wide:
0 in stock
Documents & Guides
Voltage Sign, Spanish, Legend: "Danger - High Voltage", Dimensions: 7" x 10", Color: Red/Black on White

Overview

Voltage Sign, Spanish, Legend: "Danger - High Voltage", Dimensions: 7" x 10", Color: Red/Black on White
Also known as: 783250448654, 44-865, IDE44865

Specifications

Width: 7 in
Material: Polyester
Type: Label, High Voltage
Length: 10 in
Width: 7 in
Type: Label, High Voltage
Material: Polyester
Length: 10 in