Non-Det UG"Caution Buried Electric Line"Yellow, 6"

Item #: 0310705

Cat #: 42-152

UPC: 783250421527

$ 108.75 EA
Company wide:
0 in stock
Documents & Guides
Caution-Buried Electric Line Below Underground Tape, Dimensions: 6 inch x 1000 feet, Color: Yellow

Overview

Caution-Buried Electric Line Below Underground Tape, Dimensions: 6 inch x 1000 feet, Color: Yellow
Also known as: 783250421527, 42-152, IDE42152

Specifications

Type: Tape, Underground
Length: 1000 ft
Width: 6 in
Color: Yellow
Type: Tape, Underground
Width: 6 in
Length: 1000 ft
Color: Yellow