Non-Detectable Underground Caution Tape

Item #: 0310703

Cat #: 42-151

UPC: 783250421510

$ 108.75 EA
Company wide:
0 in stock
Documents & Guides
Non-Detectable Underground Caution Tape, Legend: Caution Buried Electric Line Below, Width: 6 Inch, Length: 1000 Foot, Red

Overview

Non-Detectable Underground Caution Tape, Legend: Caution Buried Electric Line Below, Width: 6 Inch, Length: 1000 Foot, Red

The Non-Detectable Underground Tape is IDEAL® for the protection, location and identification of underground utility installations! It is formulated to resist degradation from acid and alkali found in soils, and utilizes lead-free pigments and organic lead-free ink. Tape has LDPE construction for high strength and durability. Recommended burial depth for 3 in tape between 4 to 6 in. Recommended burial depth for 6 in tape less than 12 in.

Also known as: 783250421510, 42-151, IDE42151

Specifications

Type: Tape, Underground
Color: Red
Length: 1000 ft
Width: 6 in
Type: Tape, Underground
Length: 1000 ft
Color: Red
Width: 6 in