Barricade Tape, "Caution", 3" x 1,000', Red, Polyethylene

Item #: 0310695

Cat #: 42-052

UPC: 783250420520

$ 43.26 EA
Company wide:
0 in stock
Documents & Guides
Barricade Tape, Legend: CAUTION, 3 Inch x 1,000 Foot, Red, Polyethylene

Overview

Barricade Tape, Legend: CAUTION, 3 Inch x 1,000 Foot, Red, Polyethylene
IDEAL baricade tapes meet OSHA specifications for marking physical hazards
Also known as: 783250420520, 42-052, IDE42052

Specifications

Width: 3 in
Color: Red
Length: 1000 ft
Legend: Danger High Voltage
Width: 3 in
Length: 1000 ft
Color: Red
Legend: Danger High Voltage

Customer Reviews

No reviews for this product
(0)