Electronic Screwdriver, Cabinet Tip, 1/8" x 6"

Item #: 0310678

Cat #: 36-243

UPC: 783250362431

$ 21.62 EA
Company wide:
0 in stock
Documents & Guides
Screwdriver, Slim Electronics, Shank Length: 6", Slotted Cabinet Tip (1/8")

Overview

Screwdriver, Slim Electronics, Shank Length: 6", Slotted Cabinet Tip (1/8")

Slim electronics screwdrivers are designed for precision applications. Spinner top allows user to quickly loosed or tighten a screw while maintaining control. Designed for maximum handling comfort when working in tight areas.

Also known as: 783250362431, 36-243, IDE36243

Specifications

Type: Slotted Cabinet Tip, Screwdriver, Cabinet
Length: 6 in
Standards: California Proposition 65
Type: Slotted Cabinet Tip, Screwdriver, Cabinet
Standards: California Proposition 65
Length: 6 in