
Electronic Screwdriver, Cabinet Tip 3/32" x 2-1/2"
Item #: 0310675
Cat #: 36-240
UPC: 783250362400
$ 15.39 EA
Company wide:
0
in stock
Documents & Guides
Ideal; Screwdriver; Slim Electronics; Tip Size: 3/32 In; Tip Type: Cabinet; Blade Material: Chrome Vanadium Steel Shank
Overview
Ideal; Screwdriver; Slim Electronics; Tip Size: 3/32 In; Tip Type: Cabinet; Blade Material: Chrome Vanadium Steel Shank
IDEAL Industries touches all aspects of development - from construction safety to hand tools to power and light, IDEAL helps buildings come to life from tall iron work to plumbing and HVAC systems. IDEAL Electrical touches all aspects of powering a building – from premium quality components and supplies to electricians’ hand tools and even data testing equipment.
Also known as: 783250362400, 36-240, IDE36240
Specifications
| Length: | 6 1/16 in |
| Type: | Cabinet Tip |
| Standards: | California Proposition 65 |
| Length: | 6 1/16 in |
| Standards: | California Proposition 65 |
| Type: | Cabinet Tip |