18" Nailbiter™ Long Ship Auger, 15/16"

Item #: 0310668

Cat #: 35-826

UPC: 783250358267

Company wide:
0 in stock
Documents & Guides
Auger, Nailbiter Power Ship Auger, Length: 17", Diameter: 15/16".

Overview

Auger, Nailbiter Power Ship Auger, Length: 17", Diameter: 15/16".

Dual-Helix construction with twin cutting edges for faster and smoother drilling action, even through nail-embedded timbers Full body, dual induction heat treatment ensures durability, minimizes warping and delivers long lasting performance Heavy-duty lead screw designed for quick gripping power, superior penetration and extra-long life Re-sharpenable for extended tool life

Also known as: 783250358267, 35-826, IDE35826

Specifications

Length: 17 in
Diameter: 5/16 in
Type: Auger Bit
Length: 17 in
Type: Auger Bit
Diameter: 5/16 in