18" Nailbiter™ Long Ship Auger, 11/16"

Item #: 0310638

Cat #: 35-822

UPC: 783250358229

Company wide:
0 in stock
Documents & Guides
Ideal; Auger Bit; Nailbiter; Power/premium Ship; Bit Diameter: 11/16 In; Shank Diameter: 7/16 In; Overall Length: 17 In; Twist Length: 12 In; Flute Type: Dual-helix

Overview

Ideal; Auger Bit; Nailbiter; Power/premium Ship; Bit Diameter: 11/16 In; Shank Diameter: 7/16 In; Overall Length: 17 In; Twist Length: 12 In; Flute Type: Dual-helix
Also known as: 783250358229, 35-822, IDE35822

Specifications

Material: Steel
Material: Steel