18" Nailbiter™ Long Ship Auger, 5/8"

Item #: 0310635

Cat #: 35-821

UPC: 783250358212

Company wide:
4 in stock
Documents & Guides
Auger, Nailbiter Power Ship Auger, Length: 17", Diameter: 5/8".

Overview

Auger, Nailbiter Power Ship Auger, Length: 17", Diameter: 5/8".

Dual-Helix construction with twin cutting edges for faster and smoother drilling action, even through nail-embedded timbers Full body, dual induction heat treatment ensures durability, minimizes warping and delivers long lasting performance Heavy-duty lead screw designed for quick gripping power, superior penetration and extra-long life Re-sharpenable for extended tool life

Also known as: 783250358212, 35-821, IDE35821

Specifications

Length: 17 in
Diameter: 5/8 in
Type: Auger Bit
Length: 17 in
Type: Auger Bit
Diameter: 5/8 in