18" Nailbiter™ Long Ship Auger, 1/2"

Item #: 0310634

Cat #: 35-820

UPC: 783250358205

Company wide:
1 in stock
Documents & Guides
Ideal; Auger Bit; Nailbiter; Power/Premium Ship; Bit Diameter: 1/2 In; Shank Diameter: 7/16 In; Overall Length: 17 In; Twist Length: 12 In; Flute Type: Dual-Helix

Overview

Ideal; Auger Bit; Nailbiter; Power/Premium Ship; Bit Diameter: 1/2 In; Shank Diameter: 7/16 In; Overall Length: 17 In; Twist Length: 12 In; Flute Type: Dual-Helix

Dual-Helix construction with twin cutting edges for faster and smoother drilling action, even through nail-embedded timbers Full body, dual induction heat treatment ensures durability, minimizes warping and delivers long lasting performance Heavy-duty lead screw designed for quick gripping power, superior penetration and extra-long life Re-sharpenable for extended tool life

Also known as: 783250358205, 35-820, IDE35820

Specifications

Diameter: 1/2 in
Length: 17 in
Type: Auger Bit
Diameter: 1/2 in
Type: Auger Bit
Length: 17 in